Motion
00615

3M
00615

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
Mi Item #03171417
MFR #00615
Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00615

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
Mi Item #03171417
MFR #00615

Mfr description
00615 GREEN CORPS HOOKIT DISC D/F 6" 40E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.23/each

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coarse Sanding, Paint removal, Sanding, Scratch refinement on bare metal, Shaping filler, Stripping paint to metal
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60455031702
  • Manufacturer Upc Number
    00051131006157
  • Material Application
    Metal, and fiberglass substrates, plastic
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131006157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)