Motion
00616 GREEN CORPS HOOKIT DISC D/F 6" 36E

3M
00616 GREEN CORPS HOOKIT DISC D/F 6" 36E

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
MI ITEM #03171418
MFR #00616 GREEN CORPS HOOKIT DISC D/F 6" 36E
List Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00616 GREEN CORPS HOOKIT DISC D/F 6" 36E

Green Corps™ Hookit™ Paper Disc - 6 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
MI ITEM #03171418
MFR #00616 GREEN CORPS HOOKIT DISC D/F 6" 36E

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.53/each for your price

Overview

Mfr description
00616 GREEN CORPS HOOKIT DISC D/F 6" 36E
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
  • Built on E weight paper backing for added durability
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ hook-and-loop attachment makes disc changes fast and easy
  • Several versions feature 7
  • or 8-hole pattern for improved dust evacuation

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    6 in
  • Manufacturer Stock Number
    60455031710
  • Manufacturer Upc Number
    00051131006164
  • UPC_NO
    00051131006164
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought