Motion
00624 GREEN CORPS HOOKIT REGALITE DISC D/F 8" 40E

3M
00624 GREEN CORPS HOOKIT REGALITE DISC D/F 8" 40E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
Mi Item #03171420
MFR #00624 GREEN CORPS HOOKIT REGALITE DISC D/F 8" 40E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00624 GREEN CORPS HOOKIT REGALITE DISC D/F 8" 40E

Green Corps™ Hookit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
Mi Item #03171420
MFR #00624 GREEN CORPS HOOKIT REGALITE DISC D/F 8" 40E

Mfr description
00624 GREEN CORPS HOOKIT REGALITE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend abrasive offers excellent cut rate and life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Coarse Sanding, Paint removal, Sanding, Scratch refinement on bare metal, Shaping filler, Stripping paint to metal
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grit Number
    40
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60650014511
  • Manufacturer Upc Number
    00051131006249
  • Material Application
    Metal, and fiberglass, plastic
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    7
  • UPC_NO
    00051131006249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)