Motion
7100113608 3M SANDING SPONGE CP-000-ESF, 3 3/4 IN X 2 5/8 IN X 1 IN (

3M
7100113608 3M SANDING SPONGE CP-000-ESF, 3 3/4 IN X 2 5/8 IN X 1 IN (

3M™ Sanding Sponge CP-000-ESF, 3 3/4 in x 2 5/8 in x 1 in (9.52 cm x 6.66 cm x 2.54 cm), Extra Fine
MI ITEM #03171424
MFR #7100113608 3M SANDING SPONGE CP-000-ESF, 3 3/4 IN X 2 5/8 IN X 1 IN (
List Price$2.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100113608 3M SANDING SPONGE CP-000-ESF, 3 3/4 IN X 2 5/8 IN X 1 IN (

3M™ Sanding Sponge CP-000-ESF, 3 3/4 in x 2 5/8 in x 1 in (9.52 cm x 6.66 cm x 2.54 cm), Extra Fine
MI ITEM #03171424
MFR #7100113608 3M SANDING SPONGE CP-000-ESF, 3 3/4 IN X 2 5/8 IN X 1 IN (

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.12/each for your price

Overview

Mfr description
7100113608 3M SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    3.75 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00076308913205
  • UPC_NO
    00076308913205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought