Motion
7100114441 STANDARD ABRASIVES DEBURRING WHEEL, 854093, 6 IN X 1/2 IN X 1 IN

3M
7100114441 STANDARD ABRASIVES DEBURRING WHEEL, 854093, 6 IN X 1/2 IN X 1 IN

Standard Abrasives™ Deburring Wheel, 854093, 6 in x 1/2 in x 1 in, 9S FIN, 4 per case
MI ITEM #03171426
MFR #7100114441 STANDARD ABRASIVES DEBURRING WHEEL, 854093, 6 IN X 1/2 IN X 1 IN
List Price$131.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100114441 STANDARD ABRASIVES DEBURRING WHEEL, 854093, 6 IN X 1/2 IN X 1 IN

Standard Abrasives™ Deburring Wheel, 854093, 6 in x 1/2 in x 1 in, 9S FIN, 4 per case
MI ITEM #03171426
MFR #7100114441 STANDARD ABRASIVES DEBURRING WHEEL, 854093, 6 IN X 1/2 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.80/each for your price

Overview

Mfr description
7100114441 STANDARD ABRASIVES DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
  • Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
  • Medium to hard density wheel stands up to edges
  • Open web is load resistant, prolonging abrasive service life
  • Conformable wheel to follow part geometry and reduce gouging

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115332135
  • UPC_NO
    00051115332135
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Long Description
    The 7100114441 STANDARD ABRASIVES DEBURRING WHEEL 854093 is a Coated Finishing Disc made with Silicon Carbide abrasive, suitable for deburring and finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought