Motion
7100183292 SCOTCH DUCT TAPE 910-CHV-C, 1.88 IN X 10 YD (48 MM X 9,14 M)

3M
7100183292 SCOTCH DUCT TAPE 910-CHV-C, 1.88 IN X 10 YD (48 MM X 9,14 M)

Scotch® Duct Tape 910-CHV-C, 1.88 in x 10 yd (48 mm x 9,14 m)
Mi Item #03171432
MFR #7100183292 SCOTCH DUCT TAPE 910-CHV-C, 1.88 IN X 10 YD (48 MM X 9,14 M)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100183292 SCOTCH DUCT TAPE 910-CHV-C, 1.88 IN X 10 YD (48 MM X 9,14 M)

Scotch® Duct Tape 910-CHV-C, 1.88 in x 10 yd (48 mm x 9,14 m)
Mi Item #03171432
MFR #7100183292 SCOTCH DUCT TAPE 910-CHV-C, 1.88 IN X 10 YD (48 MM X 9,14 M)

Mfr description
7100183292 SCOTCH DUCT TAPE 910-CHV-C,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape easily unwinds
  • Tape tears by hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 yd
  • Overall Width
    1.88 in

Details

  • Backing Material
    Paper
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051141374420
  • UPC_NO
    00051141374420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)