Overview
Mfr description
7100151310 BONDO DOUBLE HANDLE LOCKING
- For industrial/occupational use only. Not for consumer sale or use.
- Attach to and pull out dents in car and truck panels in minutes
- Double handle design makes locking and pulling simple and effective
- Double handle locking action creates 300 times more suction versus a non-locking suction cup dent puller
- Compact, lightweight size saves space and makes the tool easy to store and carry
- Much less expensive and time consuming alternative to full body work
- Small, lightweight tool has a 4” rubber suction cup that attaches firmly to your vehicle
- Simple, practical and economical.
- Dents pop out in seconds
- Easy to Use
- Use during the PREPARE stage of the 3M™ Body Repair System
Specifications
- Manufacturer Upc Number00076308009564
- Weight0.91 lb
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data