Motion
7100151312 3M SUPER STRENGTH MOLDING TAPE, 03615SRP, 7/8 IN X 5 FT, 6 PER C

3M
7100151312 3M SUPER STRENGTH MOLDING TAPE, 03615SRP, 7/8 IN X 5 FT, 6 PER C

3M™ Super Strength Molding Tape, 03615SRP, 7/8 in x 5 ft, 6 per case
Mi Item #03171445
MFR #7100151312 3M SUPER STRENGTH MOLDING TAPE, 03615SRP, 7/8 IN X 5 FT, 6 PER C
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100151312 3M SUPER STRENGTH MOLDING TAPE, 03615SRP, 7/8 IN X 5 FT, 6 PER C

3M™ Super Strength Molding Tape, 03615SRP, 7/8 in x 5 ft, 6 per case
Mi Item #03171445
MFR #7100151312 3M SUPER STRENGTH MOLDING TAPE, 03615SRP, 7/8 IN X 5 FT, 6 PER C

Mfr description
7100151312 3M SUPER STRENGTH MOLDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors
  • High strength double-sided adhesive withstands weather and impact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Overall Length
    5 ft
  • Overall Width
    0.875 in

Details

  • Backing Material
    Paper
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors • High strength double-sided adhesive withstands weather and impact • Easy-to-use press-on tape eliminates tools and mess • An excellent alternative to rivets • Available in several widths and lengths and cuts easily to size • Add long term value to your vehicles, quickly and easily
  • Manufacturer Upc Number
    00051131036154
  • Mounting Type
    Hook & Loop
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)