Motion
00912 HOOKIT GOLD DISC 3" P500A

3M
00912 HOOKIT GOLD DISC 3" P500A

3M™ Hookit™ Gold Disc 00912, 3 in, P500, 50 Discs/Carton, 4 Cartons/Case
MI ITEM #03171455
MFR #00912 HOOKIT GOLD DISC 3" P500A
List Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00912 HOOKIT GOLD DISC 3" P500A

3M™ Hookit™ Gold Disc 00912, 3 in, P500, 50 Discs/Carton, 4 Cartons/Case
MI ITEM #03171455
MFR #00912 HOOKIT GOLD DISC 3" P500A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.17/each for your price

Overview

Mfr description
00912 HOOKIT GOLD DISC 3" P500A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P500
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60455033286
  • Manufacturer Upc Number
    00051131009127
  • UPC_NO
    00051131009127
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought