Motion
00914 HOOKIT GOLD DISC 3" P320A

3M
00914 HOOKIT GOLD DISC 3" P320A

3M™ Hookit™ Gold Disc 00914, 3 in, P320, 50 Discs/Carton, 4 Cartons/Case
Mi Item #03171457
MFR #00914 HOOKIT GOLD DISC 3" P320A
Price$61.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00914 HOOKIT GOLD DISC 3" P320A

3M™ Hookit™ Gold Disc 00914, 3 in, P320, 50 Discs/Carton, 4 Cartons/Case
Mi Item #03171457
MFR #00914 HOOKIT GOLD DISC 3" P320A

Mfr description
00914 HOOKIT GOLD DISC 3" P320A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.53/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P320
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60455031371
  • Manufacturer Upc Number
    00051131009141
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)