Motion
00916 HOOKIT GOLD DISC 3" P220A

3M
00916 HOOKIT GOLD DISC 3" P220A

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P220 Grit, 15000 rpm
MI ITEM #03171459
MFR #00916 HOOKIT GOLD DISC 3" P220A
Your Price$1.06/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00916 HOOKIT GOLD DISC 3" P220A

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P220 Grit, 15000 rpm
MI ITEM #03171459
MFR #00916 HOOKIT GOLD DISC 3" P220A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.06/dc(List $1.23)

Overview

Mfr description
00916 HOOKIT GOLD DISC 3" P220A
  • For industrial/occupational use only. Not for consumer sale or use.
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • The family of 3M™ Hookit™ Gold Discs delivers smooth and consistent finishes on jobs from to primer sanding to paint scuffing

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Paper
  • Max Rpm
    15000 rpm
  • Manufacturer Stock Number
    60455033302
  • Manufacturer Upc Number
    00051131009165
  • UPC_NO
    00051131009165
  • Application
    Filler Shaping, Primer Sanding, Sanding Filler, Sanding
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hookit™
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought