Motion
00917 HOOKIT GOLD DISC 3" P180C

3M
00917 HOOKIT GOLD DISC 3" P180C

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 15000 rpm
Mi Item #03171460
MFR #00917 HOOKIT GOLD DISC 3" P180C
Price$1.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00917 HOOKIT GOLD DISC 3" P180C

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P180 Grit, 15000 rpm
Mi Item #03171460
MFR #00917 HOOKIT GOLD DISC 3" P180C

Mfr description
00917 HOOKIT GOLD DISC 3" P180C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.07/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Featheredging, Fine Feather Edge, Rough Feather Edge
  • Backing Material
    Film
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P180
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440193252
  • Manufacturer Upc Number
    00051131009172
  • Max Rpm
    15000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)