Motion
00919 HOOKIT GOLD DISC 3" P120C

3M
00919 HOOKIT GOLD DISC 3" P120C

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P120 Grit, 15000 rpm
MI ITEM #03171462
MFR #00919 HOOKIT GOLD DISC 3" P120C
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00919 HOOKIT GOLD DISC 3" P120C

Hookit™ Paper Disc - 3.0000 in Disc Dia, Aluminum Oxide, P120 Grit, 15000 rpm
MI ITEM #03171462
MFR #00919 HOOKIT GOLD DISC 3" P120C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
00919 HOOKIT GOLD DISC 3" P120C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
  • Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut and minimizes dust
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Several versions feature 6-hole pattern for effective dust evacuation

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Film
  • Max Rpm
    15000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Gold
  • Manufacturer Stock Number
    60440193278
  • Manufacturer Upc Number
    00051131009196
  • UPC_NO
    00051131009196
  • Application
    Primer Sanding, Rough Feather Edge
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought