Motion
00920 HOOKIT GOLD DISC 3" P100C

3M
00920 HOOKIT GOLD DISC 3" P100C

3M™ Hookit™ Gold Disc, 00920, 3 in, P100, 50 discs per carton, 4 cartons per case
Mi Item #03171463
MFR #00920 HOOKIT GOLD DISC 3" P100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00920 HOOKIT GOLD DISC 3" P100C

3M™ Hookit™ Gold Disc, 00920, 3 in, P100, 50 discs per carton, 4 cartons per case
Mi Item #03171463
MFR #00920 HOOKIT GOLD DISC 3" P100C

Mfr description
00920 HOOKIT GOLD DISC 3" P100C
  • For industrial/occupational use only. Not for consumer sale or use.
  • C-weight paper backing holds up during jobs such as rough feather-edging
  • Aluminum oxide abrasive combines fast cut with long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P100
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440193286
  • Manufacturer Upc Number
    00051131009202
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131009202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)