Motion
01198 STIKIT GOLD DISC ROLL 5" P80A

3M
01198 STIKIT GOLD DISC ROLL 5" P80A

3M™ Stikit™ Gold Disc Roll, 01198, 5 in, P80A, 75 discs per roll, 12 rolls per case
MI ITEM #03171475
MFR #01198 STIKIT GOLD DISC ROLL 5" P80A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01198 STIKIT GOLD DISC ROLL 5" P80A

3M™ Stikit™ Gold Disc Roll, 01198, 5 in, P80A, 75 discs per roll, 12 rolls per case
MI ITEM #03171475
MFR #01198 STIKIT GOLD DISC ROLL 5" P80A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01198 STIKIT GOLD DISC ROLL 5" P80A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
  • Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Grit Number
    P80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    75
  • Backing Weight
    A
  • Manufacturer Stock Number
    7010363058
  • Manufacturer Upc Number
    00051131011984
  • UPC_NO
    00051131011984
  • Overall Diameter
    5 in
  • Color
    Yellow
  • Manufacturer Catalog Number
    1198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought