Motion
01202 STIKIT GOLD DISC ROLL 6" P500A

3M
01202 STIKIT GOLD DISC ROLL 6" P500A

3M™ Stikit™ Gold Disc Roll, 01202, 6 in, P500, 75 discs per roll, 6 rolls per case
MI ITEM #03171476
MFR #01202 STIKIT GOLD DISC ROLL 6" P500A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01202 STIKIT GOLD DISC ROLL 6" P500A

3M™ Stikit™ Gold Disc Roll, 01202, 6 in, P500, 75 discs per roll, 6 rolls per case
MI ITEM #03171476
MFR #01202 STIKIT GOLD DISC ROLL 6" P500A

Mfr description
01202 STIKIT GOLD DISC ROLL 6" P500A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P500
  • Manufacturer Stock Number
    60455033096
  • Manufacturer Upc Number
    00051131012028
  • Number Of Discs
    75
  • UPC_NO
    00051131012028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)