Motion
01208 STIKIT GOLD DISC ROLL 6" P220A

3M
01208 STIKIT GOLD DISC ROLL 6" P220A

3M™ Stikit™ Gold Disc Roll, 01208, 6 in, P220, 75 discs per roll, 12 rolls per case
MI ITEM #03171479
MFR #01208 STIKIT GOLD DISC ROLL 6" P220A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01208 STIKIT GOLD DISC ROLL 6" P220A

3M™ Stikit™ Gold Disc Roll, 01208, 6 in, P220, 75 discs per roll, 12 rolls per case
MI ITEM #03171479
MFR #01208 STIKIT GOLD DISC ROLL 6" P220A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01208 STIKIT GOLD DISC ROLL 6" P220A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60455033237
  • Manufacturer Upc Number
    00051131012080
  • UPC_NO
    00051131012080
  • Color
    Yellow
  • Manufacturer Package Quantity
    75
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text