Motion
01411 ROLOC BRAKE ROTOR SURFACE CONDITIONING DISC REFILL PACK

3M
01411 ROLOC BRAKE ROTOR SURFACE CONDITIONING DISC REFILL PACK

3M™ Roloc™ Brake Rotor Surface Conditioning Disc Refill Pack, 01411, P120 grit, 12 discs pack, 12 packs per case
MI ITEM #03171492
MFR #01411 ROLOC BRAKE ROTOR SURFACE CONDITIONING DISC REFILL PACK
List Price$89.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01411 ROLOC BRAKE ROTOR SURFACE CONDITIONING DISC REFILL PACK

3M™ Roloc™ Brake Rotor Surface Conditioning Disc Refill Pack, 01411, P120 grit, 12 discs pack, 12 packs per case
MI ITEM #03171492
MFR #01411 ROLOC BRAKE ROTOR SURFACE CONDITIONING DISC REFILL PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.41/each for your price

Overview

Mfr description
01411 ROLOC BRAKE ROTOR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Refill pack for 3M™ Roloc™ Brake Rotor Surface Conditioning Disc Starter Pack
  • Works seamlessly with disc pad included in Starter Pack
  • Contains 12 discs specifically designed for brake rotor conditioning
  • Aluminum oxide abrasive creates non-directional scratch patterns for smooth surfacing work
  • Helps limit comebacks due to brake squeal or chatter
  • Roloc™ attachment allows operators to switch discs in seconds for greater productivity

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Backing Material
    Cloth
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Brown
  • Manufacturer Stock Number
    60650019627
  • Manufacturer Upc Number
    00051131014114
  • UPC_NO
    00051131014114
  • Color
    Brown
  • Manufacturer Package Quantity
    12
  • Mounting Type
    Quick-Change
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought