Overview
Mfr description
7100202435 SCOTCH GRIPPING PADS
- For industrial/occupational use only. Not for consumer sale or use.
- Gripping dots provide superb traction
- Strong adhesive for a powerful bond
- Helps stabilize appliances
- Ideal for all types of furniture
- Easy-to-apply, stick-on design
- Color: Brown
- Size: 2 1/2 inch
- Package Contents: 4/pk
Specifications
- Manufacturer Upc Number00068060653307
- UPC_NO00068060653307
- Minimum Order Quantity6
- Weight0.141 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data