Specifications
Dimensions
- Backing WeightC
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialPaper
- Grit NumberP80
- Manufacturer Stock NumberXA500006110
- Manufacturer Upc Number00638060576632
- UPC_NO00638060576632
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)