Overview
Mfr description
7100226746 3M GREEN CORPS ROLOC DISC
- For industrial/occupational use only. Not for consumer sale or use.
- Small diameter sizes allow for grinding in hard-to-reach places
- Tough, coarse aluminum oxide abrasive stays sharper longer
- Versatile Roloc™ attachment system works with any 1/4” drill or air tool
- Allows for quick twist-on, twist-off disc changes for lower labor costs
- Color coded to disc grades for faster, more accurate use
Specifications
- Abrasive MaterialCeramic Aluminum Oxide
- Manufacturer Upc Number00051131365360
- UPC_NO00051131365360
- ColorGreen
- Overall Diameter3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data