Motion
7100192099 SCOTCH-BRITE FINISHING FB BELT, 3 IN X 24-1/8 IN, A VFN, 10 PER

3M
7100192099 SCOTCH-BRITE FINISHING FB BELT, 3 IN X 24-1/8 IN, A VFN, 10 PER

Scotch-Brite™ Finishing FB Belt, 3 in x 24-1/8 in, A VFN, 10 per case
MI ITEM #03171539
MFR #7100192099 SCOTCH-BRITE FINISHING FB BELT, 3 IN X 24-1/8 IN, A VFN, 10 PER
List Price$107.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100192099 SCOTCH-BRITE FINISHING FB BELT, 3 IN X 24-1/8 IN, A VFN, 10 PER

Scotch-Brite™ Finishing FB Belt, 3 in x 24-1/8 in, A VFN, 10 per case
MI ITEM #03171539
MFR #7100192099 SCOTCH-BRITE FINISHING FB BELT, 3 IN X 24-1/8 IN, A VFN, 10 PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.36/each for your price

Overview

Mfr description
7100192099 SCOTCH-BRITE FINISHING FB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stretch-resistant nylon film backing stays firm and runs smooth
  • Aluminum oxide abrasive provides increased wear resistance and longer life
  • Soft and conformable nonwoven material excels at light-pressure finishing
  • Suitable for metals, whitewood sanding and composites
  • Built-in lubricant helps belt run cooler

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00638060058350
  • UPC_NO
    00638060058350
  • Overall Length
    24.125 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought