Motion
02220 GREEN CORPS PRODUCTION RESIN SHEET 2 3/4"X17 1/2" 80D

3M
02220 GREEN CORPS PRODUCTION RESIN SHEET 2 3/4"X17 1/2" 80D

Green Corps™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, 80 Grit, 100 Per Pack
MI ITEM #03171540
MFR #02220 GREEN CORPS PRODUCTION RESIN SHEET 2 3/4"X17 1/2" 80D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02220 GREEN CORPS PRODUCTION RESIN SHEET 2 3/4"X17 1/2" 80D

Green Corps™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, 80 Grit, 100 Per Pack
MI ITEM #03171540
MFR #02220 GREEN CORPS PRODUCTION RESIN SHEET 2 3/4"X17 1/2" 80D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02220 GREEN CORPS PRODUCTION RESIN SHEET
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Number of Sheets
    100
  • Mounting Type
    Clip-on
  • Manufacturer Stock Number
    60150000234
  • Manufacturer Upc Number
    00051131022201
  • UPC_NO
    00051131022201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought