Motion
02225 GREEN CORPS PRODUCTION RESIN SHEET 3 2/3"X9" 80D

3M
02225 GREEN CORPS PRODUCTION RESIN SHEET 3 2/3"X9" 80D

3M™ Green Corps™ Production™ Resin Sheet, 02225, 80 grade, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
Mi Item #03171542
MFR #02225 GREEN CORPS PRODUCTION RESIN SHEET 3 2/3"X9" 80D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02225 GREEN CORPS PRODUCTION RESIN SHEET 3 2/3"X9" 80D

3M™ Green Corps™ Production™ Resin Sheet, 02225, 80 grade, 3 2/3 in x 9 in, 100 sheets per carton, 10 cartons per case
Mi Item #03171542
MFR #02225 GREEN CORPS PRODUCTION RESIN SHEET 3 2/3"X9" 80D

Mfr description
02225 GREEN CORPS PRODUCTION RESIN SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • 80 grit sheets are ideal for various applications on metal, fiberglass and plastic common in auto body repair
  • Ideal for shaping filler, stripping paint, or scratch refinement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    9 in
  • Overall Width
    3.667 in
  • Sheet Length
    9 in
  • Sheet Width
    3-2/3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60070001957
  • Manufacturer Upc Number
    00051131022256
  • Mounting Type
    Clip-on
  • Number of Sheets
    100
  • UPC_NO
    00051131022256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)