Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02230

Green Corps™, Stikit™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, 80 Grit, 100
Mi Item #03171543
MFR #02230

Mfr description
02230 GREEN CORPS STIKIT PRODUCTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend cuts fast and withstands heat
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Grit Number
    80
  • Manufacturer Stock Number
    60150000267
  • Manufacturer Upc Number
    00051131022300
  • Mounting Type
    Adhesive/PSA
  • Number of Sheets
    100
  • UPC_NO
    00051131022300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)