Motion
02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E

3M
02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E

Imperial™ Coated Sanding Sheet - Ceramic Material, 17-1/2 in Long, 2-3/4 in Wide, 40 Grit, 50 Per Pack
MI ITEM #03171546
MFR #02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E

Imperial™ Coated Sanding Sheet - Ceramic Material, 17-1/2 in Long, 2-3/4 in Wide, 40 Grit, 50 Per Pack
MI ITEM #03171546
MFR #02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02258 IMPERIAL SHEET 2 3/4"X17 1/2" 40E
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    E
  • Number of Sheets
    50
  • Mounting Type
    Adhesive/PSA
  • Manufacturer Stock Number
    60150000887
  • Manufacturer Upc Number
    00051131022584
  • UPC_NO
    00051131022584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought