Motion
02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C

3M
02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C

3M™ Hookit™ Gold Sheet, 02472, P150, 2-3/4 in x 16 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171553
MFR #02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C

3M™ Hookit™ Gold Sheet, 02472, P150, 2-3/4 in x 16 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171553
MFR #02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02472 HOOKIT GOLD SHEET 2 3/4"X16" P150C
  • For industrial/occupational use only. Not for consumer sale or use.
  • The standard in collision repair abrasives
  • Aluminum oxide abrasive combines fast cut with long abrasive sheet life
  • Open coat construction provides a more aggressive cut, minimizes dust and reduces loading
  • C-weight film backing holds up during jobs such as rough featheredging
  • Hookit™ attachment to file boards and sanding blocks makes the sheet easy to change and reuse

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P150
  • Sheet Length
    16 in
  • Sheet Width
    2-3/4 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    50
  • Mounting Type
    Hook & Loop
  • Manufacturer Stock Number
    60440193310
  • Manufacturer Upc Number
    00051131024724
  • UPC_NO
    00051131024724
  • Overall Length
    16 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought