Motion
02621

3M
02621

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 9 in Long, 5-1/2 in Wide, 1000 Grit, 50
Mi Item #03171563
MFR #02621
Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02621

Wetordry™ Coated Sanding Sheet - Silicon Carbide Material, 9 in Long, 5-1/2 in Wide, 1000 Grit, 50
Mi Item #03171563
MFR #02621

Mfr description
02621 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our highest-quality 3M abrasive for wet sanding
  • Silicon carbide mineral abrasive provides a refined cut without heavy manual pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.29/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    9 in
  • Overall Width
    5.5 in
  • Sheet Length
    9 in
  • Sheet Width
    5-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Both
  • Grit Number
    1000
  • Manufacturer Stock Number
    60455068548
  • Manufacturer Upc Number
    00051131026216
  • Material
    Silicon Carbide
  • Number of Sheets
    50
  • UPC_NO
    00051131026216
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)