Motion
02623 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500C

3M
02623 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500C

3M™ Wetordry™ Abrasive Sheet, 02623, 1500, heavy duty, 5 1/2 in x 9 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171565
MFR #02623 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500C
List Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02623 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500C

3M™ Wetordry™ Abrasive Sheet, 02623, 1500, heavy duty, 5 1/2 in x 9 in, 50 sheets per carton, 5 cartons per case
MI ITEM #03171565
MFR #02623 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.29/each for your price

Overview

Mfr description
02623 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our highest-quality 3M abrasive for wet sanding
  • Silicon carbide mineral abrasive provides a refined cut without heavy manual pressure
  • Durable C-weight backing holds up with less curling
  • Suitable for wet or dry sanding
  • Standard sheets can be easily cut to size for ease of use
  • Ideal for jobs requiring very light sanding such as fully cured clear coat or dark-colored paint

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    1500
  • Sheet Length
    9 in
  • Sheet Width
    5-1/2 in
  • Backing Material
    Paper
  • Backing Weight
    C
  • Number of Sheets
    50
  • Manufacturer Stock Number
    60455068563
  • Manufacturer Upc Number
    00051131026230
  • UPC_NO
    00051131026230
  • Overall Length
    9 in
  • Overall Width
    5.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought