Motion
90953H4-DC

3M
90953H4-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #03171581
MFR #90953H4-DC
Price$4.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90953H4-DC

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #03171581
MFR #90953H4-DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.97/each

Specifications

Dimensions

  • Weight
    0.082 lb

Details

  • Additional Details
    Lens Coating;Anti-Scratch And Anti-Fog;Frame Material;Polycarbonate;Seal Type;None
  • Comfort Features
    Lightweight Frame
  • Description
    3Mtm Safety Eyewear 90953H4-Dc, Clear, Clear Lens, Anti-Scratch, 10/Case
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wrapa Round
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    60455057012
  • Manufacturer Upc Number
    00051131030268
  • Metal Frame
    No
  • Specialty Features
    Anti Fog, Scratch Resistant, Wraparound Lens
  • Temple Color
    Clear
  • Type
    Safety Glasse
  • UPC_NO
    .

Overview

Mfr description
7100227088 3M SAFETY EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.Durable lenses help provide limited protection from light to moderate impact hazards, Contoured design, Lightweight – weighs less than 1 ounce, Scratch-resistant coating helps keep vision clear, Impact-resistant lenses block 99.9% of UV rays, Meets the requirements of ANSI Z87.1, CSA Z94.3, Clear lenses help provide excellent visibility and can be used indoors or outdoors, Clear lenses help provide excellent visibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought