Motion
7100156576 SCOTCH SUPER-HOLD TAPE, 198DM-2, 3/4 IN X 600 IN (19 MM X 15,2 M

3M
7100156576 SCOTCH SUPER-HOLD TAPE, 198DM-2, 3/4 IN X 600 IN (19 MM X 15,2 M

Scotch® Super-Hold Tape, 198DM-2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #03171588
MFR #7100156576 SCOTCH SUPER-HOLD TAPE, 198DM-2, 3/4 IN X 600 IN (19 MM X 15,2 M
List Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100156576 SCOTCH SUPER-HOLD TAPE, 198DM-2, 3/4 IN X 600 IN (19 MM X 15,2 M

Scotch® Super-Hold Tape, 198DM-2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #03171588
MFR #7100156576 SCOTCH SUPER-HOLD TAPE, 198DM-2, 3/4 IN X 600 IN (19 MM X 15,2 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.51/each for your price

Overview

Mfr description
7100156576 SCOTCH SUPER-HOLD TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our most secure tape for your most important jobs (Compared to Scotch® ¾ Single-Sided Home and Office Tapes)
  • Delivers a strong bond on contact
  • Easy-to-apply design with no mess
  • Transparent tape practically disappears on contact
  • Reusable dispenser is compatible with Scotch® Tape Refills
  • Safe for use on your photos
  • Moisture-resistant formula for reliable bond
  • Great for use in the home, office and classroom
  • Compatible with permanent markers for convenient labeling
  • Size: 3/4 in x 600 in
  • Color: Clear

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00638060076439
  • UPC_NO
    00638060076439
  • Weight
    0.108 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought