Overview
Mfr description
7100189317 SCOTCH SLIDERS SP651-NA,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for use on heavy furniture that sits on carpet and rugs
- Slick surface for fast rearranging
- Easy-to-use, stick-on design
- Self-stick adhesive for a strong bond
- Furniture movers make cleaning around furniture quick and easy
- User-friendly design stays securely under furniture
- Great for use on all types of furniture
- Low-profile design is virtually undetectable
- Available in multiple sizes
- Follow directions on the package for best results
- Color: White
- Size: 2 1/2 inch
- Package Contents: 4/pk
Specifications
- Backing MaterialPaper
- Manufacturer Upc Number00638060271810
- UPC_NO00638060271810
- Minimum Order Quantity24
- ApplicationSanding
- Weight0.265 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data