Motion
03171 PAINT & RUST STRIPPER 03171ES 4"

3M
03171 PAINT & RUST STRIPPER 03171ES 4"

Sanding Disc - 4 in Disc Diameter
MI ITEM #03171608
MFR #03171 PAINT & RUST STRIPPER 03171ES 4"
Your Price$13.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03171 PAINT & RUST STRIPPER 03171ES 4"

Sanding Disc - 4 in Disc Diameter
MI ITEM #03171608
MFR #03171 PAINT & RUST STRIPPER 03171ES 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.37/each(List $15.38)

Overview

Mfr description
03171 PAINT & RUST STRIPPER 03171ES 4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinding disc removes rust, scale, and old paint from metal
  • Multi-use abrasive works on metal, wood, fiberboard and plastics
  • Flexible non-woven nylon fiber disc will not rust or splinter
  • Coarse silicon carbide abrasive cuts fast to save time
  • Easily attaches to an electric drill with a ¼-inch mandrel

Specifications

  • Disc Diameter
  • Overall Diameter
    4 in
  • Manufacturer Stock Number
    60455058184
  • Manufacturer Upc Number
    00051131031715
  • UPC_NO
    00051131031715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought