Motion
03193 PAINT & BODY SCUFF PAD 6"X9"

3M
03193 PAINT & BODY SCUFF PAD 6"X9"

3M™ Paint and Body Scuff Pad, 03193, 6 in x 9 in, 20 per case
MI ITEM #03171612
MFR #03193 PAINT & BODY SCUFF PAD 6"X9"
Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03193 PAINT & BODY SCUFF PAD 6"X9"

3M™ Paint and Body Scuff Pad, 03193, 6 in x 9 in, 20 per case
MI ITEM #03171612
MFR #03193 PAINT & BODY SCUFF PAD 6"X9"

Mfr description
03193 PAINT & BODY SCUFF PAD 6"X9"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Scuffing properties prepare surfaces for better primer and paint adhesion
  • Abrasive sponge scuffs base, primed, or painted surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.39/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60455057335
  • Manufacturer Upc Number
    00051131031937
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00051131031937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)