1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100197624 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Post-it® Flex Write Surface, The Permanent Marker Whiteboard Surface, 4 ft. x 3 ft.
Mi Item #
03171630
MFR #
7100197624 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7100197624 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100197624 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Post-it® Flex Write Surface, The Permanent Marker Whiteboard Surface, 4 ft. x 3 ft.
Mi Item #
03171630
MFR #
7100197624 POST-IT FLEX WRITE SURFACE, THE PERMANENT MARKER WHITEBOARD SURF
Mfr description
7100197624 POST-IT FLEX WRITE SURFACE,
For industrial/occupational use only. Not for consumer sale or use.
INSTANT WHITEBOARD
Quickly transform your work surface into a whiteboard, simply unroll, peel and stick. No dry erase paint needed.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
25 m
Overall Width
3 ft
Width
48 mm
Details
Color
Silver
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items