Motion
03456

3M
03456

Scotchlite™ Adhesive-backed Reflective Fabric - 2 in Width, 36 in Length, Gray
Mi Item #03171632
MFR #03456
Price$8.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03456

Scotchlite™ Adhesive-backed Reflective Fabric - 2 in Width, 36 in Length, Gray
Mi Item #03171632
MFR #03456

Mfr description
03456 SCOTCHLITE REFLECT TAPE 2"X36"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape may be used wherever low light or night-time light reflectivity is needed to increase visibility
  • Versatile tape works on a variety of SURFACES on automobiles, trailers, driveways, mailboxes, RVs, watercraft and bicycles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.29/each

Specifications

Dimensions

  • Container Size
    2 in x 36 in
  • Length
    36 in
  • Width
    2 in

Details

  • Adhesive Type
    Pressure Sensitive
  • Color
    Gray
  • Manufacturer Upc Number
    00051131034563
  • Package Quantity
    24
  • Product Type
    Reflective Tape
  • UPC_NO
    00051131034563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)