Motion
03459

3M
03459

Scotchlite™ Adhesive-backed Reflective Fabric - 2 in Width, 36 in Length, Red
Mi Item #03171634
MFR #03459
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03459

Scotchlite™ Adhesive-backed Reflective Fabric - 2 in Width, 36 in Length, Red
Mi Item #03171634
MFR #03459

Mfr description
03459 SCOTCHLITE REFLECT TAPE 2"X36"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tape may be used wherever low light or night-time light reflectivity is needed to increase visibility
  • Versatile tape works on a variety of SURFACES on automobiles, trailers, driveways, mailboxes, RVs, watercraft and bicycles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    2 in

Details

  • Adhesive Type
    Pressure Sensitive
  • Color
    Red
  • Manufacturer Upc Number
    00051131034594
  • Product Type
    Reflective Tape
  • UPC_NO
    00051131034594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)