1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100186979 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-24EC, 0.94 IN X 60 Y
Masking Tape - 54.80 m Long, 24 mm Wide, Blue
Mi Item #
03171643
MFR #
7100186979 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-24EC, 0.94 IN X 60 Y
Price
$6.88
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
3M 7100186979 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-24EC, 0.94 IN X 60 Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100186979 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-24EC, 0.94 IN X 60 Y
Masking Tape - 54.80 m Long, 24 mm Wide, Blue
Mi Item #
03171643
MFR #
7100186979 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-24EC, 0.94 IN X 60 Y
Mfr description
7100186979 SCOTCHBLUE ORIGINAL
For industrial/occupational use only. Not for consumer sale or use.
Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
14-day clean removal leaves behind no damage or sticky residue
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.88
/each
Add to Cart
Specifications
Dimensions
Length
54.80 m
Weight
0.324 lb
Width
24 mm
Details
Color
Blue
Manufacturer Upc Number
00051115036811
UPC_NO
00051115036811
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items