Motion
03609 SUPER STRENGTH MOLDING TAPE 1/2"X5'

3M
03609 SUPER STRENGTH MOLDING TAPE 1/2"X5'

3M™ Super Strength Molding Tape, 03609, 1/2 in x 5 ft, 24 per case
MI ITEM #03171646
MFR #03609 SUPER STRENGTH MOLDING TAPE 1/2"X5'
Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03609 SUPER STRENGTH MOLDING TAPE 1/2"X5'

3M™ Super Strength Molding Tape, 03609, 1/2 in x 5 ft, 24 per case
MI ITEM #03171646
MFR #03609 SUPER STRENGTH MOLDING TAPE 1/2"X5'

Mfr description
03609 SUPER STRENGTH MOLDING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • PERMANENT PRO RESULTS: Permanently attaches side moldings, trim and emblems to the interior and exterior of vehicles.
  • WEATHERABLE: High strength double-sided adhesive withstands weather and impact. Temperature use range is -40F to 250F.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.25/each

Specifications

Dimensions

  • Length
    5 ft
  • Overall Length
    5 ft
  • Overall Width
    0.5 in
  • Width
    1/2 in

Details

  • Application
    Sealing
  • Color
    Red
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• PERMANENT PRO RESULTS: Permanently attaches side moldings, trim and emblems to the interior and exterior of vehicles. • WEATHERABLE: High strength double-sided adhesive withstands weather and impact. Temperature use range is -40F to 250F. • EASY TO USE: Cut, apply, press. That's it. No tools required. Avoid mess of liquid adhesives. • SUPER CONFORMABLE: 3M VHB tape conforms to irregular and textured surfaces • BOND WITHOUT RIVETS/SCREWS: Aircraft-grade adhesive strength allows for strong metal to metal bonding without rivets. • DECREASE NOISE AND VIBRATION: Dampens noise, shock and vibration on your vehicle. • DIFFERENT SIZES FOR YOUR PROJECT: Available in several widths and lengths and cuts easily to size • MULTI USE APPLICATIONS: Use to bond auto body, trim, side body moldings, drip rail moldings or fender and wheel trim to add instant protection against door dings and other hazards • USE ON MANY SURFACES: Bonds to plastic, metal, carbon fiber and composite parts to your vehicle's painted or unpainted surfaces • Resists moisture, UV and solvents
  • Manufacturer Upc Number
    00051131036093
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)