Motion
03614 SUPER STRENGTH MOLDING TAPE 1/2"X15'

3M
03614 SUPER STRENGTH MOLDING TAPE 1/2"X15'

1/2 in Single Sided Foam Tape, Length: 15ft, Use: Sealing
Mi Item #03171647
MFR #03614 SUPER STRENGTH MOLDING TAPE 1/2"X15'
Price$15.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03614 SUPER STRENGTH MOLDING TAPE 1/2"X15'

1/2 in Single Sided Foam Tape, Length: 15ft, Use: Sealing
Mi Item #03171647
MFR #03614 SUPER STRENGTH MOLDING TAPE 1/2"X15'

Mfr description
03614 SUPER STRENGTH MOLDING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors
  • High strength double-sided adhesive withstands weather and impact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.26/each

Specifications

Dimensions

  • Length
    15 ft
  • Overall Length
    15 ft
  • Overall Width
    0.5 in
  • Width
    1/2 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Sealing
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors • High strength double-sided adhesive withstands weather and impact • Easy-to-use press-on tape eliminates tools and mess • An excellent alternative to rivets • Available in several widths and lengths and cuts easily to size • Add long term value to your vehicles, quickly and easily
  • Manufacturer Upc Number
    00051131036147
  • Product Type
    Single Sided Foam Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)