Motion
03616 SUPER STRENGTH MOLDING TAPE 7/8"X15'

3M
03616 SUPER STRENGTH MOLDING TAPE 7/8"X15'

3M™ Super Strength Molding Tape, 03616, 7/8 in x 15 ft, 24 per case
MI ITEM #03171649
MFR #03616 SUPER STRENGTH MOLDING TAPE 7/8"X15'
List Price$20.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03616 SUPER STRENGTH MOLDING TAPE 7/8"X15'

3M™ Super Strength Molding Tape, 03616, 7/8 in x 15 ft, 24 per case
MI ITEM #03171649
MFR #03616 SUPER STRENGTH MOLDING TAPE 7/8"X15'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.47/each for your price

Overview

Mfr description
03616 SUPER STRENGTH MOLDING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors
  • High strength double-sided adhesive withstands weather and impact
  • Easy-to-use press-on tape eliminates tools and mess
  • An excellent alternative to rivets
  • Available in several widths and lengths and cuts easily to size
  • Add long term value to your vehicles, quickly and easily

Specifications

  • Color
    Black
  • Application
    Sealing
  • Width
    7/8 in
  • Manufacturer Upc Number
    00051131036161
  • Length
    15 ft
  • Overall Length
    15 ft
  • Overall Width
    0.875 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Permanently attaches side moldings, trim and emblems to vehicle exteriors and interiors • High strength double-sided adhesive withstands weather and impact • Easy-to-use press-on tape eliminates tools and mess • An excellent alternative to rivets • Available in several widths and lengths and cuts easily to size • Add long term value to your vehicles, quickly and easily
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought