Motion
7100190160 SCOTCHBLUE PAINTER'S TAPE APPLICATOR TA3-SB

3M
7100190160 SCOTCHBLUE PAINTER'S TAPE APPLICATOR TA3-SB

ScotchBlue™ Painter's Tape Applicator TA3-SB
MI ITEM #03171651
MFR #7100190160 SCOTCHBLUE PAINTER'S TAPE APPLICATOR TA3-SB
List Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100190160 SCOTCHBLUE PAINTER'S TAPE APPLICATOR TA3-SB

ScotchBlue™ Painter's Tape Applicator TA3-SB
MI ITEM #03171651
MFR #7100190160 SCOTCHBLUE PAINTER'S TAPE APPLICATOR TA3-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.57/each for your price

Overview

Mfr description
7100190160 SCOTCHBLUE PAINTER'S TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Applies tape in one continuous strip
  • For use on trim, baseboards, windows and door frames
  • Circular grip is easy to hold
  • Felt pad gently glides across surfaces
  • Plastic rollers secure tape with a tight seal
  • Tilt & sharp blade provides a quick, precise cut
  • Works with standard 36mm/1.41” width tape rolls
  • Roll Size: 1.41 in. x 20 yd.
  • Pack out: 1 Tape Applicator and 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, secure tape and slide along the surface while pressing down with finger to seal as you go. And lastly, let the tape set for about 30 to 60 minutes before painting
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle
  • How to Reload Tape: Twist Applicator to unlock and pull apart to open. Load tape, then close and twist to lock
  • *Compared to applying 3M paper-backed tapes by hand.

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00638060262245
  • UPC_NO
    00638060262245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought