Motion
05703 SUPERBUFF BUFFING PAD 9"

3M
05703 SUPERBUFF BUFFING PAD 9"

3M™ Wool Compounding Pad, 05703, 9 in, Double Sided, 6 per case
Mi Item #03171702
MFR #05703 SUPERBUFF BUFFING PAD 9"
Price$88.86/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05703 SUPERBUFF BUFFING PAD 9"

3M™ Wool Compounding Pad, 05703, 9 in, Double Sided, 6 per case
Mi Item #03171702
MFR #05703 SUPERBUFF BUFFING PAD 9"

Mfr description
05703 SUPERBUFF BUFFING PAD 9"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes finishing abrasive sand scratches and other paint surface defects
  • Double sided screw-on pads feature flexing action for reduced surface burn risk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.86/pd

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Color
    White
  • Manufacturer Stock Number
    XA600057039
  • Manufacturer Upc Number
    00051131057036
  • Max Rpm
    2000 rpm
  • Mounting Type
    Locking Nut
  • Pad Material
    Wool
  • UPC_NO
    00051131057036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)