Motion
05704 SUPERBUFF BUFFING PAD 9"

3M
05704 SUPERBUFF BUFFING PAD 9"

3M™ Wool Compounding Pad 05704, 9 in, Double Sided, 6/Case
Mi Item #03171703
MFR #05704 SUPERBUFF BUFFING PAD 9"
Price$108.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05704 SUPERBUFF BUFFING PAD 9"

3M™ Wool Compounding Pad 05704, 9 in, Double Sided, 6/Case
Mi Item #03171703
MFR #05704 SUPERBUFF BUFFING PAD 9"

Mfr description
05704 SUPERBUFF BUFFING PAD 9"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes finishing abrasive sand scratches and other paint surface defects
  • Double sided screw-on pads feature flexing action for reduced surface burn risk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.11/each

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051131057043
  • Max Rpm
    2000 rpm
  • Mounting Type
    Locking Nut
  • Pad Material
    Wool
  • UPC_NO
    00051131057043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)