Motion
05719 PERFECT-IT WOOL COMPOUND PAD 9"

3M
05719 PERFECT-IT WOOL COMPOUND PAD 9"

3M™ Perfect-It™ Wool Compound Pad, 05719, 9 in, 6 per case
Mi Item #03171704
MFR #05719 PERFECT-IT WOOL COMPOUND PAD 9"
Price$60.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05719 PERFECT-IT WOOL COMPOUND PAD 9"

3M™ Perfect-It™ Wool Compound Pad, 05719, 9 in, 6 per case
Mi Item #03171704
MFR #05719 PERFECT-IT WOOL COMPOUND PAD 9"

Mfr description
05719 PERFECT-IT WOOL COMPOUND PAD 9"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perfect-It™ series produces 3M's highest performing wool pad
  • 100% wool pad is 3M's most aggressive pad for scratch removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.22/each

Specifications

Dimensions

  • Overall Diameter
    9 in

Details

  • Manufacturer Stock Number
    60455054563
  • Manufacturer Upc Number
    00051131057197
  • Max Rpm
    2000 rpm
  • Mounting Type
    Hook & Loop
  • Pad Material
    Wool
  • UPC_NO
    00051131057197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)