Motion
7100153595 3M PERFORMANCE CARTRIDGE ORGANIC VAPOR, 6001P2-DC, 2 PAIR/PACK,

3M
7100153595 3M PERFORMANCE CARTRIDGE ORGANIC VAPOR, 6001P2-DC, 2 PAIR/PACK,

3M™ Performance Cartridge Organic Vapor, 6001P2-DC, 2 pair/pack, 5 packs/case
Mi Item #03171709
MFR #7100153595 3M PERFORMANCE CARTRIDGE ORGANIC VAPOR, 6001P2-DC, 2 PAIR/PACK,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153595 3M PERFORMANCE CARTRIDGE ORGANIC VAPOR, 6001P2-DC, 2 PAIR/PACK,

3M™ Performance Cartridge Organic Vapor, 6001P2-DC, 2 pair/pack, 5 packs/case
Mi Item #03171709
MFR #7100153595 3M PERFORMANCE CARTRIDGE ORGANIC VAPOR, 6001P2-DC, 2 PAIR/PACK,

Mfr description
7100153595 3M PERFORMANCE CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use.NIOSH-APPROVED for use against certain organic vapors; FOR WORKPLACE/OCCUPATIONAL USE ONLY; HELPS REDUCE EXPOSURE to certain organic vapors encountered during activities involving latex and oil-based painting; including paint spraying*; varnishes; stains; sealants; solvents; certain solvent-based cleaners or pesticides**; *Use a prefilter when spraying **Refer to Pesticide Product Label for Respirator Guidance or call 3M at 1-800-243-4630 or In Canada; call 1-800-267-4414.; EASY-TO-ATTACH DESIGN; APPROVED FOR use with 3M™ 6000; 6500 and 7500 series facepieces; For particulate protection; combine a 3M™ P95 particulate filter (5P71) with a 3M™ 501 retainer; For help in determining when to change your cartridge visit 3M.com/ServiceLife; Facepiece is not included; Cartridge Color: Black
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.9 in
  • Length
    4.3 in
  • Overall Height
    7.9 in
  • Overall Length
    4.3 in
  • Weight
    1.024 lb
  • Width
    3.9 in

Details

  • Additional Details
    Easy Breathing
  • Cartridge Type
    Gas and Vapor
  • Color
    Black/Olive
  • Color Code
    Black/Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    No
  • Enhanced Durability
    No
  • Eye Protection
    No
  • For Use With
    Reusable Respirators
  • Hazard Type
    Organic Vapor
  • Manufacturer Upc Number
    00051141912202
  • NIOSH Approval
    OV
  • Product Types
    Cartridge
  • Protection Type
    Organic Vapor
  • Specifications Met
    P100
  • UPC_NO
    00051141912202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)