Specifications
Dimensions
- Container Size2-3/4 Oz.
- Package Size2-3/4 oz
- Size2-3/4 Oz.
Details
- Chemical BaseBenzoyl Peroxide
- ColorBlue
- FlammabilityFlammable
- For Use With3M Fillers, 3M Piranna Putty 05821
- Manufacturer Upc Number00051131057661
- Package TypeTube
- Product FormPaste
- TypeActivator
- UPC_NO00051131057661
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)