Overview
Mfr description
05819 PREMIUM POLYESTER FINISHING PUTTY
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationBonding
- ColorRed
- Cure Time25 min
- Work Time5 min
- Package Size1 qt (US)
- Package TypeCan
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data