Motion
05919 HIGH PERF WELDING DRAPE 57"X80"

3M
05919 HIGH PERF WELDING DRAPE 57"X80"

3M™ High Performance Welding Drape, 05919, 57 in x 80 in, 1 per case
MI ITEM #03171733
MFR #05919 HIGH PERF WELDING DRAPE 57"X80"
List Price$756.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
05919 HIGH PERF WELDING DRAPE 57"X80"

3M™ High Performance Welding Drape, 05919, 57 in x 80 in, 1 per case
MI ITEM #03171733
MFR #05919 HIGH PERF WELDING DRAPE 57"X80"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.13/each for your price

Overview

Mfr description
05919 HIGH PERF WELDING DRAPE 57"X80"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extreme resistance to heat, sparks, welding spatter and flames
  • Ideal for protection from automotive welding spatter and grinding sparks
  • Very lightweight, conformable and easy to handle
  • Excellent wear and tear resistance
  • Easy to clean by brushing or shaking

Specifications

  • Type
    Welding Drape
  • Package Quantity
    1
  • Color
    Black
  • Manufacturer Upc Number
    00051131059191
  • Minimum Order Quantity
    1
  • Overall Length
    80 ft
  • Overall Width
    57 in
  • Product Types
    Protection Material
  • UPC_NO
    00051131059191
  • Weight
    4.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought