Specifications
Dimensions
- Container Size1 gal (US)
Details
- ColorBeige
- Container Capacity1 gal (US)
- Container TypeCan
- Manufacturer Upc Number00051131059559
- Package Quantity4
- UPC_NO00051131059559
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)